Shop All Timing Belts
B B Manufacturing
720-5M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 720-5M-09
Zoro # G205358606
Sold in multiples of 5 for $53.95
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Weight 0.05 lbs
- Gearbelt Type Single Sided
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Product Information
- Brand B B Manufacturing
- MFR # 720-5M-09
- Zoro # G205358606
- UPC # 195057979192
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 28.346 inch |
Length | 1 inch |
Details
Material | Neoprene |
Weight | 0.05 lbs |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 144 |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE BSPT Connector, 1/4 In, PK4 (41418)
- CONTINENTAL 3/4" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-250)
- MIDWEST FASTENER 12mm ID x 32mm OD x 10mm Ball Bearings 2PK (37605)
- NATIONAL Small Bore Inch Seal, 417205 (417205)
- B B MANUFACTURING 760-8M-30, Timing Belt, Neoprene, Fiberglass (760-8M-30)
- B B MANUFACTURING 350-5M-15, Timing Belt, Neoprene, Fiberglass (350-5M-15)
- B B MANUFACTURING 880-8M-85, Timing Belt, Neoprene, Fiberglass (880-8M-85)
- B B MANUFACTURING 1256-8M-30, Timing Belt, Neoprene, Fiberglass (1256-8M-30)
- B B MANUFACTURING 1040-8M-20, Timing Belt, Neoprene, Fiberglass (1040-8M-20)
- B B MANUFACTURING 340-5M-09, Timing Belt, Neoprene, Fiberglass (340-5M-09)
- D&D Timing Belt, 14M, 40 x 2450mm PL, T175 (2450-14M-40)
- B B Manufacturing Timing Belts