Shop All Timing Belt Pulleys
B B Manufacturing
71-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 71-8MX21-2517
Zoro # G705356126
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 7.055 inch
- Bore Type Taper Lock Bushing
- Flange Dia. (In.) 7.575 inch
- Number of Teeth 71
Product Information
- Brand B B Manufacturing
- MFR # 71-8MX21-2517
- Zoro # G705356126
- UPC # 195057818224
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.055 inch |
Flange Dia. (In.) | 7.575 inch |
Pitch Dia. (In.) | 7.118 inch |
Width | 8 inch |
Length | 3 inch |
Overall Length | 1.75 inch |
Height | 8 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 71 |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 6.616 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Grease Guns - Pneumatic Continuous Flow (8605)
- TIMKEN TRB Single Assembly Fuel Eff. <4OD, NP500972-907A1 (NP500972-907A1)
- TOMPKINS Hydraulic Fitting-Steel10MOR-12FPX (6900-10-12)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984005)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 20XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA4)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- B B Manufacturing Pulleys & Sheaves