Shop All Spur Gears
B B Manufacturing
70T0.8P20M6P6, Gear, Plastic
Mfr # 70T0.8P20M6P6
Zoro # G005366610
product price: $7.94
/ea
Sold in multiples of 8 for $63.52
$63.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 56 inch
- Face Width (In.) 0.157 inch
- Number of Teeth 70
- Bore Dia. (In.) 6.0 mm
- Outside Dia. (In.) 2.268 inch
Product Information
- Brand B B Manufacturing
- MFR # 70T0.8P20M6P6
- Zoro # G005366610
- UPC # 195057677890
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 56 inch |
Face Width (In.) | 0.157 inch |
Bore Dia. (In.) | 6.0 mm |
Outside Dia. (In.) | 2.268 inch |
Overall Length (In.) | 0.394 inch |
Hub Dia. (In.) | 15.5 inch |
Length | 1 inch |
Height | 9 inch |
Width | 6 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 70 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Weight | 0.021 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Filter Assembly Spin-On, 10 Micron, 20 Gpm, 200 PSI, 3/4 NPTf Port (221006)
- ZEELINE Needle Grease Adaptor, Sealed Bearing Packer, 6Pack (ZE65)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925837, Pressure Line, 10 micron, Outside-In (MF0059662)
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7010 56 20)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 60T48P20-6P3, Gear, Plastic (60T48P20-6P3)
- B B MANUFACTURING 24T24P20-6P3, Gear, Plastic (24T24P20-6P3)
- MARTIN SPROCKET & GEAR Gear Worm Gear, W672 (W672)
- B B Manufacturing Spur Gears