Shop All Timing Belts
B B Manufacturing
70MXL025G, Timing Belt, Neoprene, Fiberglass
Mfr # 70MXL025G
Zoro # G205356664
product price: $3.79
/ea
Sold in multiples of 16 for $60.64
$60.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
- Gearbelt Type Single Sided
- Height 9 inch
- Weight 0.02 lbs
Product Information
- Brand B B Manufacturing
- MFR # 70MXL025G
- Zoro # G205356664
- UPC # 195057913929
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 5.6 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Weight | 0.02 lbs |
Material | Neoprene |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Number of Teeth | 70 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm (16MM SOFT CTL X 1500MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/4 In (SF134)
- MILTON INDUSTRIES BODY COUPLER 1/4" MALE (MIS-716)
- CENTURY Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz (FE1016SF)
- B B MANUFACTURING 25T10/1420, Timing Belt, Polyurethane, Steel (25T10/1420)
- B B MANUFACTURING 3920-14MX-20, Timing Belt, Polyurethane, Carbon Tensile (3920-14MX-20)
- B B MANUFACTURING 2800-8M-50, Timing Belt, Neoprene, Fiberglass (2800-8M-50)
- B B MANUFACTURING 230H200G, Timing Belt, Neoprene, Fiberglass (230H200G)
- B B MANUFACTURING 10T2.5/420, Timing Belt, Polyurethane, Steel (10T2.5/420)
- B B MANUFACTURING 712-8M-30, Timing Belt, Neoprene, Fiberglass (712-8M-30)
- D&D Timing Belt, L, 1 x 15in PL, T40 (150L100)
- B B Manufacturing Power Transmission Belts