Shop All Timing Belts
B B Manufacturing
620-5M-25, Timing Belt, Neoprene, Fiberglass
Mfr # 620-5M-25
Zoro # G705351725
product price: $23.39
/ea
Sold in multiples of 3 for $70.17
$70.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Gearbelt Type Single Sided
- Standards ISO 9001:2015
- Number of Teeth 124
- Pitch Length 24.409 inch
Product Information
- Brand B B Manufacturing
- MFR # 620-5M-25
- Zoro # G705351725
- UPC # 195057984431
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 24.409 inch |
Width | 6 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Number of Teeth | 124 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Weight | 0.14 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Double Disc Clamp, Bore 8x6 mm (MDCD25-8-6-A)
- OETIKER Screw Clamp, SS, Nom.Size. 3-11/32 In, PK10 (17800185)
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 40Cl: 40 Chain Size, 131560 (131560)
- DYNABRADE Dowel Pin (96197)
- B B MANUFACTURING 1400-14M-40, Timing Belt, Neoprene, Fiberglass (1400-14M-40)
- B B MANUFACTURING 800-8M-30, Timing Belt, Neoprene, Fiberglass (800-8M-30)
- B B MANUFACTURING 282-3M-09, Timing Belt, Neoprene, Fiberglass (282-3M-09)
- B B MANUFACTURING 2590-14M-85, Timing Belt, Neoprene, Fiberglass (2590-14M-85)
- B B MANUFACTURING 660H200G, Timing Belt, Neoprene, Fiberglass (660H200G)
- B B MANUFACTURING 575-5M-15, Timing Belt, Neoprene, Fiberglass (575-5M-15)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 61in PL, T122 (610H150)
- B B Manufacturing Power Transmission Belts