Shop All Timing Belts
B B Manufacturing
615-5M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 615-5M-09
Zoro # G205351294
product price: $9.59
/ea
Sold in multiples of 5 for $47.95
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Gearbelt Type Single Sided
- Material Neoprene
- Pitch Length 24.213 inch
- Height 9 inch
Product Information
- Brand B B Manufacturing
- MFR # 615-5M-09
- Zoro # G205351294
- UPC # 195057978980
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 24.213 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Material | Neoprene |
Weight | 0.05 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Number of Teeth | 123 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- MI-T-M Sheave (10-0040)
- BALDWIN FILTERS Hydraulic Filter Element, 90 Microns (BT23537)
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (20RK85)
- B B MANUFACTURING 915L050G, Timing Belt, Neoprene, Fiberglass (915L050G)
- B B MANUFACTURING 295-5M-15, Timing Belt, Neoprene, Fiberglass (295-5M-15)
- B B MANUFACTURING 1000-8MX-36, Timing Belt, Polyurethane, Carbon Tensile (1000-8MX-36)
- B B MANUFACTURING 2310-14M-55, Timing Belt, Neoprene, Fiberglass (2310-14M-55)
- B B MANUFACTURING 3500-14M-85, Timing Belt, Neoprene, Fiberglass (3500-14M-85)
- B B MANUFACTURING 980-5M-15, Timing Belt, Neoprene, Fiberglass (980-5M-15)
- GATES PowerGrip Timing Belts, 60XL037 (60XL037)
- B B Manufacturing Power Transmission Belts