Shop All Spur Gears
B B Manufacturing
60T48P20-6P3, Gear, Plastic
Mfr # 60T48P20-6P3
Zoro # G905366116
Sold in multiples of 20 for $53.00
$53.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 1.25 inch
- Face Width (In.) 0.125 inch
- Number of Teeth 60
- Bore Dia. (In.) 1/4 inch
- Outside Dia. (In.) 1.292 inch
Product Information
- Brand B B Manufacturing
- MFR # 60T48P20-6P3
- Zoro # G905366116
- UPC # 195057567160
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.25 inch |
Face Width (In.) | 0.125 inch |
Bore Dia. (In.) | 1/4 inch |
Outside Dia. (In.) | 1.292 inch |
Hub Dia. (In.) | 0.609 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 60 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Weight | 0.009 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI (LSP151-07-01)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,140 Nameplate RPM (VL3505)
- BESTORQ A113 V Belt, 115 in Outside Length, 1/2 in Top Width, 1 Ribs (A113)
- DURA-EXTREME BAND WEDGE Banded Belt, 3VX2, 158 x 64in OC, 2 Band (2/3VX640)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 24T24P20-6P3, Gear, Plastic (24T24P20-6P3)
- B B MANUFACTURING 42T24P20-6P4, Gear, Plastic (42T24P20-6P4)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- KHK GEARS Spiral Miter Gears (SMS1-20L)
- B B Manufacturing Gears & Gear Racks