Shop All Timing Belt Pulleys
B B Manufacturing
60MP012M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 60MP012M6FA6
Zoro # G105357525
Sold in multiples of 4 for $56.60
$56.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.508 inch
- Pitch Dia. (In.) 1.528 inch
- Number of Teeth 60
- Material Aluminum
Product Information
- Brand B B Manufacturing
- MFR # 60MP012M6FA6
- Zoro # G105357525
- UPC # 195057001336
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.508 inch |
Pitch Dia. (In.) | 1.528 inch |
Width | 1.75 inch |
Flange Dia. (In.) | 1.728 inch |
Overall Length | 0.531 inch |
Height | 1.75 inch |
Length | 9 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 60 |
Material | Aluminum |
Bore Type | Finished Bore |
Setscrew | 2 |
Finish | Clear Anodized |
Weight | 0.082 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/BX83 Banded Cogged V-Belt, 86" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX83)
- NATIONAL Small Bore Inch Seal, 473474 (473474)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633699M)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL47)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 25-8MX12-6FS6, Timing Pulley, Steel, Black Oxide, (25-8MX12-6FS6)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B Manufacturing Timing Belt Pulleys