Shop All Timing Belts
B B Manufacturing
600-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 600-5M-15
Zoro # G305358711
product price: $18.09
/ea
Sold in multiples of 3 for $54.27
$54.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Number of Teeth 120
- Width 6 inch
- Weight 0.07 lbs
- Material Neoprene
Product Information
- Brand B B Manufacturing
- MFR # 600-5M-15
- Zoro # G305358711
- UPC # 195057981676
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 23.622 inch |
Height | 9 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Number of Teeth | 120 |
Item | Timing Belt |
Weight | 0.07 lbs |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/4 HP, 1075,208-230V, 48Y, OAO (D1026)
- VELVAC Air Tank, Steel, Blk Pwder Coat, 9-1/2 In H (035105)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (4WNZ5)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-020-188)
- B B MANUFACTURING 10AT5/1125, Timing Belt, Polyurethane, Steel (10AT5/1125)
- B B MANUFACTURING 1280-8M-30, Timing Belt, Neoprene, Fiberglass (1280-8M-30)
- B B MANUFACTURING LL8M30, Timing Belt, Neoprene, Fiberglass (LL8M30)
- B B MANUFACTURING 1800-8M-20, Timing Belt, Neoprene, Fiberglass (1800-8M-20)
- B B MANUFACTURING 760-8M-30, Timing Belt, Neoprene, Fiberglass (760-8M-30)
- B B MANUFACTURING 924-3P-15, Timing Belt, Neoprene, Fiberglass (924-3P-15)
- GATES Predator Single Belts, BP144 (BP144)
- B B Manufacturing Timing Belts