Shop All Timing Belts
B B Manufacturing
576-8M-30, Timing Belt, Neoprene, Fiberglass
Mfr # 576-8M-30
Zoro # G705353118
product price: $28.95
/ea
Sold in multiples of 2 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 72
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
- Weight 0.238 lbs
- Pitch Length 22.677 inch
Product Information
- Brand B B Manufacturing
- MFR # 576-8M-30
- Zoro # G705353118
- UPC # 195057024038
- Country of Origin United Kingdom
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 22.677 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 72 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.238 lbs |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H8CP)
- FESTO Push-In Fitting QS-G1/2-12 (QS-G1/2-12)
- DYKEM Opaque Staining Color, Gallon, Yellow (81705)
- AIGNEP USA 3/8" Push-to-Connect Nickel Brass Inline Filter (82670VM-06)
- B B MANUFACTURING 25AT5/780, Timing Belt, Polyurethane, Steel (25AT5/780)
- B B MANUFACTURING 25T5/350, Timing Belt, Polyurethane, Steel (25T5/350)
- B B MANUFACTURING 350-5M-15, Timing Belt, Neoprene, Fiberglass (350-5M-15)
- B B MANUFACTURING 320DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (320DXL037G)
- B B MANUFACTURING 480L050G, Timing Belt, Neoprene, Fiberglass (480L050G)
- B B MANUFACTURING 282-3M-09, Timing Belt, Neoprene, Fiberglass (282-3M-09)
- DURA-SYNC TORQUE Timing Belt, 14M, 115 x 3850mm PL, T275 (3850-14M-115)
- B B Manufacturing Power Transmission Belts