Shop All Timing Belts
B B Manufacturing
575-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 575-5M-15
Zoro # G705352579
Sold in multiples of 4 for $56.76
$56.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.07 lbs
- Gearbelt Type Single Sided
- Material Neoprene
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Product Information
- Brand B B Manufacturing
- MFR # 575-5M-15
- Zoro # G705352579
- UPC # 195057981621
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 22.638 inch |
Height | 9 inch |
Length | 1 inch |
Details
Weight | 0.07 lbs |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Number of Teeth | 115 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEJN INDUSTRAIL. Cejn Retractable Safety Air Hose Reel Spring Rewind 3/8in PUR Hose 46' OAL 3/8in Male NPT (19-911-2131)
- FESTO Swivel Flange SNC-50 (SNC-50)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.125 Rod. (297095)
- BETA 1 FILTERS Air/Oil Separator replacement for 0106221 / AIR SUPPLY (B1AS0001509)
- B B MANUFACTURING 25T5/455, Timing Belt, Polyurethane, Steel (25T5/455)
- B B MANUFACTURING 1280-8M-85, Timing Belt, Neoprene, Fiberglass (1280-8M-85)
- B B MANUFACTURING 6T5/400, Timing Belt, Polyurethane, Steel (6T5/400)
- B B MANUFACTURING 1100-5M-06, Timing Belt (1100-5M-06)
- B B MANUFACTURING 8T2.5/160, Timing Belt, Polyurethane, Steel (8T2.5/160)
- B B MANUFACTURING 1125-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1125-D5M-25)
- B B MANUFACTURING 255L100G, Timing Belt, Neoprene, Fiberglass (255L100G)
- B B Manufacturing Timing Belts