Shop All Spur Gears
B B Manufacturing
54T80P20-6P3, Gear, Plastic
Mfr # 54T80P20-6P3
Zoro # G805366889
product price: $4.44
/ea
Sold in multiples of 15 for $66.60
$66.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width (In.) 0.125 inch
- Number of Teeth 54
- Bore Dia. (In.) 1/4 inch
- Material Acetal
- Hub Dia. (In.) 0.563 inch
Product Information
- Brand B B Manufacturing
- MFR # 54T80P20-6P3
- Zoro # G805366889
- UPC # 195057565807
- Country of Origin United States
- Category Spur Gears
Dimensions
Face Width (In.) | 0.125 inch |
Bore Dia. (In.) | 1/4 inch |
Hub Dia. (In.) | 0.563 inch |
Length | 1 inch |
Width | 6 inch |
Height | 9 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 54 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Weight | 0.004 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R3V1250-3 Wedge-Band (R3V1250-3)
- WESTWARD Grease Pump, 400 lb./55 gal. Drum, 50:1 (5NUE5)
- ASTRO PNEUMATIC 3037 Pulley Assembly Rubber Inc 1, 2, 3, 61 (AST3037PAR)
- HANKISON Refrigerated Air Dryer, CFM: 50 (HPR50)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- B B MANUFACTURING 27T48P20-6P1.5, Gear, Plastic (27T48P20-6P1.5)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- B B MANUFACTURING 24T24P20-6P3, Gear, Plastic (24T24P20-6P3)
- B B MANUFACTURING 42T24P20-6P4, Gear, Plastic (42T24P20-6P4)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS840 (TS840)
- B B Manufacturing Spur Gears