Shop All Timing Belts
B B Manufacturing
536-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 536-8M-20
Zoro # G405357171
product price: $20.99
/ea
Sold in multiples of 3 for $62.97
$62.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 67
- Standards ISO 9001:2015
- Width 6 inch
- Weight 0.15 lbs
- Pitch Length 21.102 inch
Product Information
- Brand B B Manufacturing
- MFR # 536-8M-20
- Zoro # G405357171
- UPC # 195057986626
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 21.102 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 67 |
Standards | ISO 9001:2015 |
Weight | 0.15 lbs |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 1/2", 3/8" MPT, Steel (SHD52)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79070)
- DAYTON Ind Link Conveyor Connecting (2YEG4)
- LEGACY 1/4X20 Polyurethane Recoil Hose 1/4 Mnpt (LP1420AFZ)
- B B MANUFACTURING 1760-8M-20, Timing Belt, Neoprene, Fiberglass (1760-8M-20)
- B B MANUFACTURING 4326-14M-55, Timing Belt, Neoprene, Fiberglass (4326-14M-55)
- B B MANUFACTURING 187L050G, Timing Belt, Neoprene, Fiberglass (187L050G)
- B B MANUFACTURING 10T2.5/420, Timing Belt, Polyurethane, Steel (10T2.5/420)
- B B MANUFACTURING 16T5/455, Timing Belt, Polyurethane, Steel (16T5/455)
- B B MANUFACTURING 300DL050G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (300DL050G)
- AFTERMARKET 156814M68 DAndD Powerdrive 14M Single Replacement Timing Belt (1568-14M-68-DD)
- B B Manufacturing Timing Belts