Shop All Spur Gears
B B Manufacturing
52T48P20-6P3, Gear, Plastic
Mfr # 52T48P20-6P3
Zoro # G705366125
Sold in multiples of 20 for $53.00
$53.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 1.083 inch
- Face Width (In.) 0.125 inch
- Number of Teeth 52
- Bore Dia. (In.) 1/4 inch
- Outside Dia. (In.) 1.125 inch
Product Information
- Brand B B Manufacturing
- MFR # 52T48P20-6P3
- Zoro # G705366125
- UPC # 195057567139
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.083 inch |
Face Width (In.) | 0.125 inch |
Bore Dia. (In.) | 1/4 inch |
Outside Dia. (In.) | 1.125 inch |
Hub Dia. (In.) | 0.609 inch |
Width | 6 inch |
Length | 1 inch |
Height | 9 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 52 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.008 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 34mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-34)
- ENERPAC Repair Kit (SD352K)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80LK1CL)
- GATES Polyflex JB Belts, 2/11M850JB (2/11M850JB)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 42T32P20-6P3, Gear, Plastic (42T32P20-6P3)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 24T20P20-6P3, Gear, Plastic (24T20P20-6P3)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- KHK GEARS Carbon Steel Screw Gears (SN1-15R)
- B B Manufacturing Gears & Gear Racks