Shop All Timing Belts
B B Manufacturing
50XL025G, Timing Belt, Neoprene, Fiberglass
Mfr # 50XL025G
Zoro # G605352785
product price: $3.95
/ea
Sold in multiples of 15 for $59.25
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Neoprene
- Gearbelt Type Single Sided
- Pitch Length 5 inch
- Weight 0.02 lbs
Product Information
- Brand B B Manufacturing
- MFR # 50XL025G
- Zoro # G605352785
- UPC # 195057231160
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 5 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Gearbelt Type | Single Sided |
Weight | 0.02 lbs |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Number of Teeth | 25 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 231847 / KOHLER (B1AF0009250)
- DIXON Dual-Lock P Series Interchange Thor Interchange Coupler, 1/2 x 3/4-14 in Nominal, Steel, Trivalent (4PF6)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- X1 TOOLS 6 inch Hose Clamp (X1E-CON-CLA-HOS-6000x1)
- B B MANUFACTURING 189-3M-09, Timing Belt, Neoprene, Fiberglass (189-3M-09)
- B B MANUFACTURING 3850-14M-55, Timing Belt, Neoprene, Fiberglass (3850-14M-55)
- B B MANUFACTURING 2450-14M-40, Timing Belt, Neoprene, Fiberglass (2450-14M-40)
- B B MANUFACTURING 10T5/430, Timing Belt, Polyurethane, Steel (10T5/430)
- B B MANUFACTURING 20T5/545, Timing Belt, Polyurethane, Steel (20T5/545)
- B B MANUFACTURING 510H150G, Timing Belt, Neoprene, Fiberglass (510H150G)
- BANDO Dt10-1210Ug Poly Tb, 15Dt10-1210Ug (15DT10-1210UG)
- B B Manufacturing Timing Belts