Shop All Spur Gears
B B Manufacturing
50T24P20-6P3, Gear
Mfr # 50T24P20-6P3
Zoro # G605366317
Sold in multiples of 16 for $55.52
$55.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 2.083 inch
- Face Width (In.) 0.25 inch
- Number of Teeth 50
- Bore Dia. (In.) 1/4 inch
- Outside Dia. (In.) 2.167 inch
Product Information
- Brand B B Manufacturing
- MFR # 50T24P20-6P3
- Zoro # G605366317
- UPC # 195057569065
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 2.083 inch |
Face Width (In.) | 0.25 inch |
Bore Dia. (In.) | 1/4 inch |
Outside Dia. (In.) | 2.167 inch |
Hub Dia. (In.) | 0.672 inch |
Height | 9 inch |
Length | 1 inch |
Width | 6 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 50 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.028 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX Bl566 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 5/8" Pitch, PK5 (BL566HMCL)
- 3M Air Regulating Valve, Schraeder Fit (V-350SR)
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD (AK59 X 1)
- B B MANUFACTURING 42T24P20-6P4, Gear, Plastic (42T24P20-6P4)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 24T0.8P20M6P5, Gear, Plastic (24T0.8P20M6P5)
- B B MANUFACTURING 70T80P20-6P3, Gear, Plastic (70T80P20-6P3)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- BROWNING Plain Bore, External Tooth Spur Gear (NSS1215X5/8)
- B B Manufacturing Spur Gears