Shop All Timing Belt Pulleys
B B Manufacturing
50-2P03-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 50-2P03-6FA3
Zoro # G305353976
product price: $16.85
/ea
Sold in multiples of 4 for $67.40
$67.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.233 inch
- Flange Dia. (In.) 1.47 inch
- Material Aluminum
- Width 1.5 inch
Product Information
- Brand B B Manufacturing
- MFR # 50-2P03-6FA3
- Zoro # G305353976
- UPC # 195057725720
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.233 inch |
Flange Dia. (In.) | 1.47 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.253 inch |
Height | 1.5 inch |
Length | 9 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 50 |
Setscrew | 2 |
Bore Type | Finished Bore |
Finish | Clear Anodized |
Weight | 0.054 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
The B B MANUFACTURING brand 50-2P03-6FA3 Timing Pulley is made of aluminum with a clear anodized finish. It has a bore diameter of 1/4 inch, an outside diameter of 1.233 inches, a flange diameter of 1.47 inches, a width of 1.5 inches, a pitch diameter of 1.253 inches, 50 teeth, 2 setscrews, a finished bore, a weight of 0.054 lbs, a height of 1.5 inches, and a length of 9 inches.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobilith XHP 222 Special, Multipurpose Grease, Lithium, 13.7 oz Cartridge (122174)
- VIBCO Electric Vibrator, 3.0/1.5 A, 115/230VAC, 1 Phase (2P-200-1)
- INA Yoke Track Roller, Size 52, Bore 20 mm (LR5204-2HRS-TVH-XL)
- MILTON P Style Push-Lock Coupler, 3/8" Hose, PK5 (1746-6)
- B B MANUFACTURING 13LF050X1/2, Timing Pulley, Steel, Black Oxide (13LF050X1/2)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 31AT10/22-2, Timing Pulley, Aluminum (31AT10/22-2)
- B B MANUFACTURING 39-14MX20-2517, Timing Pulley, Cast Iron, Black Oxide, (39-14MX20-2517)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- VAICO Camshaft Adjuster, V10-4410 (V10-4410)
- B B Manufacturing Pulleys & Sheaves