Shop All Timing Belt Pulleys
B B Manufacturing
48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 48-3P15-6A4
Zoro # G105356047
product price: $23.15
/ea
Sold in multiples of 3 for $69.45
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.775 inch
- Setscrew 2
- Number of Teeth 48
- Material Aluminum
Product Information
- Brand B B Manufacturing
- MFR # 48-3P15-6A4
- Zoro # G105356047
- UPC # 195057812062
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.775 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 1.805 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Overall Length | 1.111 inch |
Details
Setscrew | 2 |
Number of Teeth | 48 |
Material | Aluminum |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.188 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22207 E W33, Spherical Roller Bearings (22207 E W33)
- DODGE D-Flex Type E Coupling Sleeve, 07 Coupling, 2-3/16 in L, 4-11/16 in OD, 5250 rpm Max, EPDM Rubber (022193)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2200-8MGT-12 (2200-8MGT-12)
- FOSTER Auto Socket, 1/4\u0022 FPT, Brass (FM3003)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 11XL037-SFP2, Timing Pulley, Plastic (11XL037-SFP2)
- B B MANUFACTURING 34-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (34-8P12-1210)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B Manufacturing Pulleys & Sheaves