Shop All Timing Belts
B B Manufacturing
460-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 460-5M-15
Zoro # G705351343
product price: $13.19
/ea
Sold in multiples of 4 for $52.76
$52.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Weight 0.06 lbs
- Material Neoprene
- Number of Teeth 92
- Width 6 inch
Product Information
- Brand B B Manufacturing
- MFR # 460-5M-15
- Zoro # G705351343
- UPC # 195057981409
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 18.11 inch |
Height | 9 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Weight | 0.06 lbs |
Material | Neoprene |
Number of Teeth | 92 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P578426, Pressure Line, 10 micron, Outside-In (MF0060374)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 52'' (4L520)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6001ZE)
- B B MANUFACTURING 535-D5M-09, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (535-D5M-09)
- B B MANUFACTURING 230H200G, Timing Belt, Neoprene, Fiberglass (230H200G)
- B B MANUFACTURING 3500-14M-40, Timing Belt, Neoprene, Fiberglass (3500-14M-40)
- B B MANUFACTURING 187DL050G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (187DL050G)
- B B MANUFACTURING 510L100G, Timing Belt, Neoprene, Fiberglass (510L100G)
- B B MANUFACTURING 2520-14MX-37, Timing Belt, Polyurethane, Carbon Tensile (2520-14MX-37)
- BANDO S5M-390 Timing Belt, 200-S5M-390 (200-S5M-390)
- B B Manufacturing Timing Belts