Shop All Timing Belt Pulleys
B B Manufacturing
44HQ200, Timing Pulley, Cast Iron
Mfr # 44HQ200
Zoro # G205356725
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys Q1
- Outside Dia. - Timing Belt Pulleys 6.949 inch
- Material Ductile Iron
- Flange Dia. (In.) 7.25 inch
- Pitch Dia. (In.) 7.003 inch
Product Information
- Brand B B Manufacturing
- MFR # 44HQ200
- Zoro # G205356725
- UPC # 195057630055
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.949 inch |
Flange Dia. (In.) | 7.25 inch |
Pitch Dia. (In.) | 7.003 inch |
Width | 8 inch |
Height | 8 inch |
Overall Length | 2.781 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | Q1 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Number of Teeth | 44 |
Bore Type | Split Taper Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 15.893 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Ground Joint Air Hammer F Spud, 3/4" (GJ55)
- SKF SKF 6311Z/C3, Single Row Ball Bearings (6311Z/C3)
- VELVAC Drain Pull Valve, 5 ft. Cable Length (032082)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 16H100-6FS7, Timing Pulley, Steel, Black Oxide (16H100-6FS7)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B Manufacturing Timing Belt Pulleys