Shop All Timing Belt Pulleys
B B Manufacturing
44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 44-3M06M6FA6
Zoro # G505355855
Sold in multiples of 4 for $70.56
$70.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.624 inch
- Width 2 inch
- Material Aluminum
- Setscrew 2
Product Information
- Brand B B Manufacturing
- MFR # 44-3M06M6FA6
- Zoro # G505355855
- UPC # 195057720107
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.624 inch |
Width | 2 inch |
Flange Dia. (In.) | 1.776 inch |
Pitch Dia. (In.) | 1.654 inch |
Overall Length | 0.72 inch |
Length | 9 inch |
Height | 2 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 44 |
Bore Type | Finished Bore |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.12 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Formed Rod End Clevises: 750-247 (750247)
- BIG HORN 4 Inch Key Hose Clamp, PK 5 (11741PK)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU2102A03ANP01, Pressure Line, 3 micron (ZX-CU2102A03ANP01)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 2oz. (45002)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING 17-3M09M6CA6, Timing Pulley, Aluminum, Clear Anodized (17-3M09M6CA6)
- B B MANUFACTURING 37-14MX20-2517, Timing Pulley, Cast Iron, Black Oxide, (37-14MX20-2517)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 16T2.5/48-0, Timing Pulley, Aluminum (16T2.5/48-0)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- B B Manufacturing Timing Belt Pulleys