Shop All Spur Gears
B B Manufacturing
42T20P20-6P4, Gear, Plastic
Mfr # 42T20P20-6P4
Zoro # G605366379
product price: $8.53
/ea
Sold in multiples of 8 for $68.24
$68.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 2.1 inch
- Face Width (In.) 0.375 inch
- Number of Teeth 42
- Bore Dia. (In.) 5/16 inch
- Outside Dia. (In.) 2.2 inch
Product Information
- Brand B B Manufacturing
- MFR # 42T20P20-6P4
- Zoro # G605366379
- UPC # 195057677395
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 2.1 inch |
Face Width (In.) | 0.375 inch |
Bore Dia. (In.) | 5/16 inch |
Outside Dia. (In.) | 2.2 inch |
Hub Dia. (In.) | 0.734 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 42 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Weight | 0.046 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, VG, 0.5in ID, Nitrile Rubber (IN12.719.053.17VG)
- CP CHICAGO PNEUMATIC THROTTLE VALVE KIT (8940169994)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-04-FLG0B)
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H667V1)
- B B MANUFACTURING 24T0.8P20M6P5, Gear, Plastic (24T0.8P20M6P5)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 24T24P20-6P3, Gear, Plastic (24T24P20-6P3)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- B B MANUFACTURING 42T32P20-6P3, Gear, Plastic (42T32P20-6P3)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- B B Manufacturing Gears & Gear Racks