Shop All Timing Belts
B B Manufacturing
425-5M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 425-5M-09
Zoro # G205352185
product price: $8.45
/ea
Sold in multiples of 6 for $50.70
$50.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.03 lbs
- Material Neoprene
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
- Number of Teeth 85
Product Information
- Brand B B Manufacturing
- MFR # 425-5M-09
- Zoro # G205352185
- UPC # 195057978614
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 16.732 inch |
Length | 1 inch |
Details
Weight | 0.03 lbs |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Number of Teeth | 85 |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Nylon Coil 5/16" ID x 12’ 1/4" MPT Swivel (N516-12B)
- SPEEDAIRE Rod Clevis Kit (6X476)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-5/8" (8S158)
- BANDO 2743 mm Outside Length, 17 mm Top Width, 1 Ribs (B105)
- B B MANUFACTURING 210L050G, Timing Belt, Neoprene, Fiberglass (210L050G)
- B B MANUFACTURING 1100-5M-06, Timing Belt (1100-5M-06)
- B B MANUFACTURING 350-5M-25, Timing Belt, Neoprene, Fiberglass (350-5M-25)
- B B MANUFACTURING 180-3M-06, Timing Belt, Neoprene, Fiberglass (180-3M-06)
- B B MANUFACTURING 1760-8M-20, Timing Belt, Neoprene, Fiberglass (1760-8M-20)
- B B MANUFACTURING 144-2P-06, Timing Belt, Neoprene, Fiberglass (144-2P-06)
- BSC PREFERRED Timing Belt - S2M, 6 x 164mm PL, T82 (60-S2M-164)
- B B Manufacturing Timing Belts