Shop All Pulley Parts
B B Manufacturing
40T2.5-PS132A, Timing Pulley Stock, Aluminum
Mfr # 40T2.5-PS132A
Zoro # G705368099
Sold in multiples of 2 for $96.50
$96.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 40
- Material Aluminum
- Width 1 inch
Product Information
- Brand B B Manufacturing
- MFR # 40T2.5-PS132A
- Zoro # G705368099
- UPC # 195057105560
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Number of Teeth | 40 |
Material | Aluminum |
Item | Timing Pulley Stock |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Hose Clamp, Black, 4.35"Max ID, PK10 (HC-105-PA66-BK)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX51)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal SteelTank AirCompressor w/AirDryingSystem (CAT-10020HDCADC)
- MONARCH Reservoir Breather (500205903171)
- B B MANUFACTURING 30-5M-PS8A, Timing Pulley Stock, Aluminum (30-5M-PS8A)
- B B MANUFACTURING 50-8M-PS8A, Timing Pulley Stock, Aluminum (50-8M-PS8A)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING 27-5P-PS8A, Timing Pulley Stock, Aluminum (27-5P-PS8A)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- B B Manufacturing Pulley Parts