Shop All Timing Belts
B B Manufacturing
405-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 405-5M-15
Zoro # G205357111
Sold in multiples of 5 for $59.95
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Height 9 inch
- Pitch Length 15.945 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight 0.05 lbs
Product Information
- Brand B B Manufacturing
- MFR # 405-5M-15
- Zoro # G205357111
- UPC # 195057981294
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 15.945 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.05 lbs |
Material | Neoprene |
Gearbelt Type | Single Sided |
Number of Teeth | 81 |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Roller Chain Tool, For Use With 60-100 Size Roller Chain, Steel (2360972)
- DAYTON 50 Hz Motor, 1/2 HP, 1425,110/220, 56, ODP (6XH83BA)
- SMC PU Tubing, OD 1/8", ID 0.08", 100 ft., Black (TIUB01B-33)
- AEROQUIP Flange Fitting, Crimp, 3/4" Hose, 1"Flange (1A16FLB12)
- B B MANUFACTURING 660L050G, Timing Belt, Neoprene, Fiberglass (660L050G)
- B B MANUFACTURING 375-5M-15, Timing Belt, Neoprene, Fiberglass (375-5M-15)
- B B MANUFACTURING 576-2P-06, Timing Belt, Neoprene, Fiberglass (576-2P-06)
- B B MANUFACTURING 6T5/575, Timing Belt, Polyurethane, Steel (6T5/575)
- B B MANUFACTURING 700-5M-25, Timing Belt, Neoprene, Fiberglass (700-5M-25)
- B B MANUFACTURING 1800-8M-20, Timing Belt, Neoprene, Fiberglass (1800-8M-20)
- DAYTON Gearbelt, XL, 110 Teeth, Length 22.0 In (1DHG5)
- B B Manufacturing Power Transmission Belts