Shop All Timing Belt Pulleys
B B Manufacturing
39-14MX20-2517, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 39-14MX20-2517
Zoro # G305353624
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 6.732 inch
- Flange Dia. (In.) 7.518 inch
- Number of Teeth 39
- Bore Type Taper Lock Bushing
Product Information
- Brand B B Manufacturing
- MFR # 39-14MX20-2517
- Zoro # G305353624
- UPC # 195057820135
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.732 inch |
Flange Dia. (In.) | 7.518 inch |
Pitch Dia. (In.) | 6.842 inch |
Width | 8 inch |
Length | 2 inch |
Height | 8 inch |
Overall Length | 1.75 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Number of Teeth | 39 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 9.969 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, 2micron (10)
- GEDORE Nut Splitter, 24-36mm, M16-M24 (1.26/3)
- DIXON FSeries Man Coupler1/4", Push Barb3/8", BR (2FB3-B)
- D&D Timing Belt, 5M, 10 x 670mm PL, T134 (670-5M-10)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B Manufacturing Timing Belt Pulleys