Shop All Timing Belt Pulleys
B B Manufacturing
36T5/19-2, Timing Pulley, Aluminum
Mfr # 36T5/19-2
Zoro # G605355281
product price: $16.68
/ea
Sold in multiples of 4 for $66.72
$66.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.155 inch
- Number of Teeth 19
- Flange Dia. (In.) 1.417 inch
- Width 5 inch
Product Information
- Brand B B Manufacturing
- MFR # 36T5/19-2
- Zoro # G605355281
- UPC # 195057716889
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.155 inch |
Flange Dia. (In.) | 1.417 inch |
Width | 5 inch |
Pitch Dia. (In.) | 1.191 inch |
Height | 5 inch |
Length | 3 inch |
Overall Length | 1.417 inch |
Details
Number of Teeth | 19 |
Material | Aluminum |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.136 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing (02695)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- FOSTER Safety Socket, SV5, 1/2" MPT (SV5305)
- SPEEDAIRE 3/8" ID x 25 ft Nylon Coiled Air Hose 165 PSI YL (1VEJ2)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 16MP012M6CA5, Timing Pulley, Aluminum, Clear Anodized (16MP012M6CA5)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- TB WOODS Synchronous Plus, P64-8M-20-SDS (P648M20)
- B B Manufacturing Timing Belt Pulleys