Shop All Timing Belt Pulleys
B B Manufacturing
36T5/15-2, Timing Pulley, Aluminum
Mfr # 36T5/15-2
Zoro # G405355337
product price: $16.35
/ea
Sold in multiples of 4 for $65.40
$65.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 0.905 inch
- Material Aluminum
- Number of Teeth 15
- Flange Dia. (In.) 1.102 inch
Product Information
- Brand B B Manufacturing
- MFR # 36T5/15-2
- Zoro # G405355337
- UPC # 195057716858
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.905 inch |
Flange Dia. (In.) | 1.102 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 0.94 inch |
Height | 1.25 inch |
Overall Length | 1.417 inch |
Length | 9 inch |
Details
Material | Aluminum |
Number of Teeth | 15 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 0.085 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, SetScwType, 3-5/16in.dia, S (RC-200)
- COILHOSE PNEUMATICS 3/8" Regulator 0-200 PSI (8803H)
- BESTORQ Aftermarket Bad Boy 2013 CZT 6000 (Deck 60") Zero Turn Mower Replacement Belt, B165LG (B165LG)
- LINCOLN Grease Control (81495)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- B B MANUFACTURING 17-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized (17-2P03-6FA2)
- B B MANUFACTURING 16H200-6FS8, Timing Pulley, Steel, Black Oxide (16H200-6FS8)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B Manufacturing Pulleys & Sheaves