Shop All Timing Belt Pulleys
B B Manufacturing
36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 36-3P09-6FA3
Zoro # G805355456
product price: $14.83
/ea
Sold in multiples of 4 for $59.32
$59.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.323 inch
- Pitch Dia. (In.) 1.353 inch
- Number of Teeth 36
- Bore Type Finished Bore
Product Information
- Brand B B Manufacturing
- MFR # 36-3P09-6FA3
- Zoro # G805355456
- UPC # 195057811362
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.323 inch |
Pitch Dia. (In.) | 1.353 inch |
Width | 1.5 inch |
Flange Dia. (In.) | 1.473 inch |
Length | 9 inch |
Height | 1.5 inch |
Overall Length | 0.833 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 36 |
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Weight | 0.095 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 2-1/8-KW Taper Lock Bushing (117096 2517 X2-1/8)
- BAND-IT Jr. Smooth ID Clamp 201Ss 3/8X.025 Pk100 (JS2439)
- BESTORQ Aftermarket HUSQVARNA 532419744 Replacement Belt, A32 (A32)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 17-3P15-6CA2, Timing Pulley, Aluminum, Clear Anodized (17-3P15-6CA2)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING QD48H150, Timing Pulley, Cast Iron, Black Oxide, (QD48H150)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B Manufacturing Timing Belt Pulleys