Shop All Timing Belts
B B Manufacturing
3500-14M-85, Timing Belt, Neoprene, Fiberglass
Mfr # 3500-14M-85
Zoro # G305358100
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Number of Teeth 250
- Height 9 inch
- Pitch Length 137.795 inch
Product Information
- Brand B B Manufacturing
- MFR # 3500-14M-85
- Zoro # G305358100
- UPC # 195057119406
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 137.795 inch |
Width | 6 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 250 |
Weight | 6.805 lbs |
Material | Neoprene |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Spring Kit for CT-1002 Ferrule Crimp Too (KCT100X)
- FLEXZILLA Air Compressor Kit, 3/8" x 50, 1/4" NPT (HFZCLB11D)
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-20 (3048-8MGT-20)
- FLEXZILLA Pro Air Hose Reusable Splicer, 1/2" Barb (RP901500)
- B B MANUFACTURING 318-3M-09, Timing Belt, Neoprene, Fiberglass (318-3M-09)
- B B MANUFACTURING 165L050G, Timing Belt, Neoprene, Fiberglass (165L050G)
- B B MANUFACTURING 640-D5M-25, Timing Belt (640-D5M-25)
- B B MANUFACTURING 495-5M-25, Timing Belt, Neoprene, Fiberglass (495-5M-25)
- B B MANUFACTURING 230-5M-15, Timing Belt, Neoprene, Fiberglass (230-5M-15)
- B B MANUFACTURING 150XL037G, Timing Belt, Neoprene, Fiberglass (150XL037G)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 3304mm L - 14MGT-3304-37 (370G14M3304)
- B B Manufacturing Power Transmission Belts