Shop All Timing Belt Pulleys
B B Manufacturing
34-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 34-8MX12-1610
Zoro # G405355801
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.346 inch
- Material Ductile Iron
- Pitch Dia. (In.) 3.409 inch
- Width 4.25 inch
Product Information
- Brand B B Manufacturing
- MFR # 34-8MX12-1610
- Zoro # G405355801
- UPC # 195057816954
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.346 inch |
Pitch Dia. (In.) | 3.409 inch |
Width | 4.25 inch |
Flange Dia. (In.) | 3.819 inch |
Length | 1.875 inch |
Height | 4.25 inch |
Overall Length | 1 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Number of Teeth | 34 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 1.292 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 46-001)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (DPEF101216)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFUX-1M)
- WESTWARD Collet, 1/8 In (PN5ZL14016G)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B Manufacturing Pulleys & Sheaves