Shop All Timing Belt Pulleys
B B Manufacturing
31AT10/32-2, Timing Pulley, Aluminum
Mfr # 31AT10/32-2
Zoro # G405354651
product price: $66.20
/ea
$66.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 12.0 mm
- Outside Dia. - Timing Belt Pulleys 3.935 inch
- Material Aluminum
- Bore Type Minimum Plain Bore
- Width 1.25 inch
Product Information
- Brand B B Manufacturing
- MFR # 31AT10/32-2
- Zoro # G405354651
- UPC # 195057718197
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 12.0 mm |
Outside Dia. - Timing Belt Pulleys | 3.935 inch |
Width | 1.25 inch |
Flange Dia. (In.) | 4.173 inch |
Pitch Dia. (In.) | 4.01 inch |
Height | 3 inch |
Length | 3 inch |
Overall Length | 1.22 inch |
Details
Material | Aluminum |
Bore Type | Minimum Plain Bore |
Number of Teeth | 32 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.307 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-04AS)
- SKF SKF-5304, Double Row Ball Brgs, 5304 (5304)
- IKO Roller Follower Metric - Non Separable, #NART6VR (NART6VR)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X062KW)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING QD48H150, Timing Pulley, Cast Iron, Black Oxide, (QD48H150)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B Manufacturing Pulleys & Sheaves