Shop All Timing Belt Pulleys
B B Manufacturing
30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 30XL037-6FA4
Zoro # G505355336
product price: $18.67
/ea
Sold in multiples of 4 for $74.68
$74.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.89 inch
- Setscrew 2
- Pitch Dia. (In.) 1.91 inch
- Number of Teeth 30
Product Information
- Brand B B Manufacturing
- MFR # 30XL037-6FA4
- Zoro # G505355336
- UPC # 195057621626
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.89 inch |
Pitch Dia. (In.) | 1.91 inch |
Flange Dia. (In.) | 2.125 inch |
Width | 1.25 inch |
Length | 2.5 inch |
Overall Length | 0.906 inch |
Height | 2.5 inch |
Details
Setscrew | 2 |
Item | Timing Belt Pulley |
Number of Teeth | 30 |
Material | Aluminum |
Bore Type | Finished Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Weight | 0.223 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6204ZZEC3 (6204ZZEC3)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6052)
- REELCRAFT 1/2" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601021-35)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9JE, EPDM Rubber (9J)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 40-8MX62-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8MX62-2012)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING QD48L100, Timing Pulley, Cast Iron, Black Oxide, (QD48L100)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 1/2 in 1.76 in OD, 15 Grooves (1054741)
- B B Manufacturing Pulleys & Sheaves