Shop All Timing Belt Pulleys
B B Manufacturing
30L050M6FA14, Timing Pulley
Mfr # 30L050M6FA14
Zoro # G805353773
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 14.0 mm
- Outside Dia. - Timing Belt Pulleys 3.551 inch
- Bore Type Finished Bore
- Width 4.5 inch
- Number of Teeth 30
Product Information
- Brand B B Manufacturing
- MFR # 30L050M6FA14
- Zoro # G805353773
- UPC # 195057206939
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 14.0 mm |
Outside Dia. - Timing Belt Pulleys | 3.551 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 3.581 inch |
Height | 4.5 inch |
Length | 1.875 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 30 |
Item | Timing Belt Pulley |
Material | Aluminum |
Finish | Clear Anodized |
Weight | 0.992 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (PHC16-16F)
- BANDO Power King, K26 (K26)
- FAFNIR Ball Bearings, #303KDD (303KDD)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101 (D1123)
- B B MANUFACTURING 42AT10/32-2, Timing Pulley, Aluminum (42AT10/32-2)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- B B MANUFACTURING 15LF075X3/4, Timing Pulley, Steel, Black Oxide (15LF075X3/4)
- B B MANUFACTURING 12XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA3)
- TB WOODS Timing Pulley, 84L075-SD (84L075)
- B B Manufacturing Pulleys & Sheaves