Shop All Timing Belts
B B Manufacturing
285-5M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 285-5M-09
Zoro # G505354254
product price: $7.69
/ea
Sold in multiples of 7 for $53.83
$53.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Material Neoprene
- Number of Teeth 57
- Height 9 inch
- Gearbelt Type Single Sided
Product Information
- Brand B B Manufacturing
- MFR # 285-5M-09
- Zoro # G505354254
- UPC # 195057978331
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 11.22 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Standards | ISO 9001:2015 |
Material | Neoprene |
Number of Teeth | 57 |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.02 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT Carbon Belts, 8MGT-3600-21 (8MGT-3600-21)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 145TC Frame (VL1322T)
- FESTO Rod Eye SGS-M12X1, 25 (SGS-M12X1,25)
- GATES PowerGrip HTD Belts, 1080-8M-30 (1080-8M-30)
- B B MANUFACTURING 3500-14M-40, Timing Belt, Neoprene, Fiberglass (3500-14M-40)
- B B MANUFACTURING 180-3M-06, Timing Belt, Neoprene, Fiberglass (180-3M-06)
- B B MANUFACTURING 50XL025G, Timing Belt, Neoprene, Fiberglass (50XL025G)
- B B MANUFACTURING 600H150G, Timing Belt, Neoprene, Fiberglass (600H150G)
- B B MANUFACTURING 2800-8M-50, Timing Belt, Neoprene, Fiberglass (2800-8M-50)
- B B MANUFACTURING 600-5M-15, Timing Belt, Neoprene, Fiberglass (600-5M-15)
- GATES Hi-Power II Belts, B59 (B59)
- B B Manufacturing Power Transmission Belts