Shop All Spur Gears
B B Manufacturing
26T20P20-6P3, Gear, Plastic
Mfr # 26T20P20-6P3
Zoro # G505366431
Sold in multiples of 11 for $63.91
$63.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 1.3 inch
- Face Width (In.) 0.375 inch
- Number of Teeth 26
- Bore Dia. (In.) 1/4 inch
- Outside Dia. (In.) 1.4 inch
Product Information
- Brand B B Manufacturing
- MFR # 26T20P20-6P3
- Zoro # G505366431
- UPC # 195057677241
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.3 inch |
Face Width (In.) | 0.375 inch |
Bore Dia. (In.) | 1/4 inch |
Outside Dia. (In.) | 1.4 inch |
Hub Dia. (In.) | 0.734 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 26 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Weight | 0.022 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-100-075KW)
- KOYO 6309 C3, Ball Brg 53100Mm (6309 C3)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- B B MANUFACTURING 24T20P20-6P3, Gear, Plastic (24T20P20-6P3)
- B B MANUFACTURING 24T0.8P20M6P5, Gear, Plastic (24T0.8P20M6P5)
- B B MANUFACTURING 42T32P20-6P3, Gear, Plastic (42T32P20-6P3)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- B B MANUFACTURING 15T24P20-6P2, Gear, Plastic (15T24P20-6P2)
- B B MANUFACTURING 24T24P20-6P3, Gear, Plastic (24T24P20-6P3)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH24A)
- B B Manufacturing Spur Gears