Shop All Timing Belts
B B Manufacturing
25T5/1090, Timing Belt, Polyurethane, Steel
Mfr # 25T5/1090
Zoro # G505352380
product price: $36.15
/ea
Sold in multiples of 2 for $72.30
$72.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Height 9 inch
- Number of Teeth 218
- Pitch Length 42.913 inch
- Material Polyurethane
Product Information
- Brand B B Manufacturing
- MFR # 25T5/1090
- Zoro # G505352380
- UPC # 195057612631
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 42.913 inch |
Width | 6 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Number of Teeth | 218 |
Material | Polyurethane |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.173 lbs |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6N, Neoprene (6N)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 12 # of Teeth (50B12)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S30)
- ZORO SELECT Sleeve Bearing, 1 3/8 in Bore, PTFE Steel (ZUSAB-PB-917)
- B B MANUFACTURING 700-5M-15, Timing Belt, Neoprene, Fiberglass (700-5M-15)
- B B MANUFACTURING 3360-14M-115, Timing Belt, Neoprene, Fiberglass (3360-14M-115)
- B B MANUFACTURING 450-5M-15, Timing Belt, Neoprene, Fiberglass (450-5M-15)
- B B MANUFACTURING 3500-14M-40, Timing Belt, Neoprene, Fiberglass (3500-14M-40)
- B B MANUFACTURING 1125-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1125-D5M-25)
- B B MANUFACTURING 2310-14M-55, Timing Belt, Neoprene, Fiberglass (2310-14M-55)
- BESTORQ 8M Timing Belts, 536-8M-20 (536-8M-20)
- B B Manufacturing Timing Belts