Shop All Timing Belts
B B Manufacturing
25T10/850, Timing Belt, Polyurethane, Steel
Mfr # 25T10/850
Zoro # G905352263
product price: $35.89
/ea
Sold in multiples of 2 for $71.78
$71.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards ISO 9001:2015
- Weight 0.228 lbs
- Gearbelt Type Single Sided
- Width 6 inch
Product Information
- Brand B B Manufacturing
- MFR # 25T10/850
- Zoro # G905352263
- UPC # 195057704008
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 33.465 inch |
Height | 9 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.228 lbs |
Gearbelt Type | Single Sided |
Material | Polyurethane |
Number of Teeth | 85 |
Item | Timing Belt |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 40SS ANSI, 10 ft. (2YDZ5)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 112 Inch Long x 4 Ribs - 4/5VX1120 (4R5VX1120)
- ANCHOR FLUID POWER 1-1/2" CODE 61 CARBON STEEL FLANGE PLUG (24FOP)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD (CA0700X087KW)
- B B MANUFACTURING 10T2.5/420, Timing Belt, Polyurethane, Steel (10T2.5/420)
- B B MANUFACTURING 3500-14M-85, Timing Belt, Neoprene, Fiberglass (3500-14M-85)
- B B MANUFACTURING 2000-8M-20, Timing Belt, Neoprene, Fiberglass (2000-8M-20)
- B B MANUFACTURING 1600-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (1600-8MX-12)
- B B MANUFACTURING 700-5M-09, Timing Belt, Neoprene, Fiberglass (700-5M-09)
- B B MANUFACTURING 600H150G, Timing Belt, Neoprene, Fiberglass (600H150G)
- B B MANUFACTURING 980-5M-15, Timing Belt, Neoprene, Fiberglass (980-5M-15)
- B B Manufacturing Timing Belts