Shop All Timing Belts
B B Manufacturing
2590-14M-85, Timing Belt, Neoprene, Fiberglass
Mfr # 2590-14M-85
Zoro # G405355825
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Gearbelt Type Single Sided
- Number of Teeth 185
- Height 9 inch
- Material Neoprene
Product Information
- Brand B B Manufacturing
- MFR # 2590-14M-85
- Zoro # G405355825
- UPC # 195057035751
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 101.969 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Number of Teeth | 185 |
Material | Neoprene |
Weight | 4.937 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Rectangular Nozzle, 6 x 3 1/2In, PK10 (89324AS)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-150-KW)
- GATES Super HC Molded Notch PowerBand Belts, 4/5VX900 (4/5VX900)
- TRU-FLATE Regulator W/Gauge 160Psi (24404)
- B B MANUFACTURING 712-8M-85, Timing Belt, Neoprene, Fiberglass (712-8M-85)
- B B MANUFACTURING 1040-8M-20, Timing Belt, Neoprene, Fiberglass (1040-8M-20)
- B B MANUFACTURING 760-8M-30, Timing Belt, Neoprene, Fiberglass (760-8M-30)
- B B MANUFACTURING 360H200G, Timing Belt, Neoprene, Fiberglass (360H200G)
- B B MANUFACTURING 615-5M-25, Timing Belt, Neoprene, Fiberglass (615-5M-25)
- B B MANUFACTURING 300-3P-09, Timing Belt, Neoprene, Fiberglass (300-3P-09)
- DAYTON Gearbelt, L, 136 Teeth, Length 51.0 In (1DHR5)
- B B Manufacturing Timing Belts