Shop All Tapered & QD Bushings
B B Manufacturing
2517x60mm, TL Bushing, C45 Steel, Black Oxide,
Mfr # 2517x60mm
Zoro # G905366208
product price: $32.39
/ea
Sold in multiples of 2 for $64.78
$64.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 60.0 mm
- Length 3 inch
- Dimension D 3.25 inch
- Dimension B 1.75 inch
- Bolt Circle Dia. 3.25 inch
Product Information
- Brand B B Manufacturing
- MFR # 2517x60mm
- Zoro # G905366208
- UPC # 195057292765
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 60.0 mm |
Length | 3 inch |
Dimension D | 3.25 inch |
Dimension B | 1.75 inch |
Bolt Circle Dia. | 3.25 inch |
Outside Diameter | 4.875 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 1.881 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Linear Shaft Support, 31 mm H (LPBM-16)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 250 mm Stroke, ISO Double Acting (C85E25-250)
- BANDO 1575 mm Outside Length, 17 mm Top Width, 1 Ribs (B59)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P02)
- B B MANUFACTURING 3020x1-9/16, TL Bushing, C45 Steel, Black Oxide, (3020x1-9/16)
- B B MANUFACTURING 1610-IDL-BUSH, Idler Bushing (1610-IDL-BUSH)
- B B MANUFACTURING Hx25mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx25mm)
- B B MANUFACTURING SDSx7/8, QD Bushing, C45 Steel, Black Oxide, (SDSx7/8)
- B B MANUFACTURING Q1x1-15/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-15/16)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- ZORO SELECT Bushing, 12.25 in dia. Outside, Cast Iron (2AK124X1)
- B B Manufacturing Bushings