Shop All Timing Belt Pulleys
B B Manufacturing
25-8P20-1108, Timing Pulley, Steel, Black Oxide,
Mfr # 25-8P20-1108
Zoro # G105354890
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.452 inch
- Pitch Dia. (In.) 2.506 inch
- Bore Type Taper Lock Bushing
- Material Steel
Product Information
- Brand B B Manufacturing
- MFR # 25-8P20-1108
- Zoro # G105354890
- UPC # 195057813687
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.452 inch |
Pitch Dia. (In.) | 2.506 inch |
Flange Dia. (In.) | 2.953 inch |
Width | 1.25 inch |
Length | 3 inch |
Overall Length | 1.13 inch |
Height | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Bore Type | Taper Lock Bushing |
Material | Steel |
Item | Timing Belt Pulley |
Number of Teeth | 25 |
Weight | 0.871 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Spool Directional Control Valve 3-Way Spring Center/3-way Spring Center/PB (HV233AAG2ED0)
- CONRADER Throttle Control, Honda Engine 8-9 HP (TCSP-H-0809-B)
- CONTINENTAL CONTITECH 4/BX77 Banded Cogged V-Belt, 80" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX77)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG232, 25 micron, Outside-In (MF0066001)
- B B MANUFACTURING 17-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized (17-2P03-6FA2)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 19L075-6FA6, Timing Pulley, Aluminum, Clear Anodized (19L075-6FA6)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 21-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (21-3P09M6FA6)
- B B Manufacturing Pulleys & Sheaves