Shop All Timing Belt Pulleys
B B Manufacturing
25-5P15-6FS5, Timing Pulley, Steel, Black Oxide,
Mfr # 25-5P15-6FS5
Zoro # G005354761
product price: $51.95
/ea
Sold in multiples of 2 for $103.90
$103.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.521 inch
- Number of Teeth 25
- Flange Dia. (In.) 1.781 inch
- Pitch Dia. (In.) 1.566 inch
Product Information
- Brand B B Manufacturing
- MFR # 25-5P15-6FS5
- Zoro # G005354761
- UPC # 195057812833
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.521 inch |
Flange Dia. (In.) | 1.781 inch |
Pitch Dia. (In.) | 1.566 inch |
Width | 2 inch |
Height | 2 inch |
Overall Length | 1.28 inch |
Length | 3 inch |
Details
Number of Teeth | 25 |
Item | Timing Belt Pulley |
Material | Steel |
Bore Type | Minimum Plain Bore |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 0.547 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MP-04FP REDUCER (5406-16-04)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 5600 Series (5601-12-12S)
- DDS Shaft Seal, SC, 90mm ID, Nitrile Rubber (9012010SC)
- AEROQUIP Adpt, MORB, 1-1/16-12, Plug (900598-12S)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 37-14MX20-2517, Timing Pulley, Cast Iron, Black Oxide, (37-14MX20-2517)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B Manufacturing Timing Belt Pulleys