Shop All Timing Belt Pulleys
B B Manufacturing
24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 24XL037-3FA5
Zoro # G405353272
product price: $14.19
/ea
Sold in multiples of 5 for $70.95
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 1.508 inch
- Pitch Dia. (In.) 1.528 inch
- Number of Teeth 24
- Width 1.75 inch
Product Information
- Brand B B Manufacturing
- MFR # 24XL037-3FA5
- Zoro # G405353272
- UPC # 195057622692
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 1.508 inch |
Pitch Dia. (In.) | 1.528 inch |
Width | 1.75 inch |
Flange Dia. (In.) | 1.75 inch |
Overall Length | 0.563 inch |
Length | 9 inch |
Height | 1.75 inch |
Details
Number of Teeth | 24 |
Material | Aluminum |
Setscrew | 2 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.096 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 3 x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings, (98138067)
- LOC-LINE Flex Hose Valve, PK2 (61517)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-41)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F718-15-B5-G)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING 15LF050X5/8, Timing Pulley, Steel, Black Oxide (15LF050X5/8)
- B B Manufacturing Timing Belt Pulleys