Shop All Spur Gears
B B Manufacturing
24T20P20-6P3, Gear, Plastic
Mfr # 24T20P20-6P3
Zoro # G005366160
product price: $5.48
/ea
Sold in multiples of 12 for $65.76
$65.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 1.2 inch
- Face Width (In.) 0.375 inch
- Number of Teeth 24
- Bore Dia. (In.) 1/4 inch
- Outside Dia. (In.) 1.3 inch
Product Information
- Brand B B Manufacturing
- MFR # 24T20P20-6P3
- Zoro # G005366160
- UPC # 195057677210
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.2 inch |
Face Width (In.) | 0.375 inch |
Bore Dia. (In.) | 1/4 inch |
Outside Dia. (In.) | 1.3 inch |
Hub Dia. (In.) | 0.734 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 24 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.024 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY MFG Legacy Levelwind 3/8 X 75 Hose Retractable Air Reel, (L8306)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 171mm Overall L (UCST211-35)
- FOSTER Steel Socket, 1/2\u0022x1/2\u0022 FPT (H4S)
- DIXON Industrial Male Plug Steel, 3/8"x1/4" (DCP2103)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 24T0.8P20M6P5, Gear, Plastic (24T0.8P20M6P5)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 15T24P20-6P2, Gear, Plastic (15T24P20-6P2)
- BOSTON GEAR SpurGear, 20DP, 20PA, 84Teeth, CastIron (YA84)
- B B Manufacturing Spur Gears