Shop All Spur Gears
B B Manufacturing
22T20P20-6P2, Gear, Plastic
Mfr # 22T20P20-6P2
Zoro # G605365945
product price: $5.14
/ea
Sold in multiples of 13 for $66.82
$66.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 1.1 inch
- Face Width (In.) 0.375 inch
- Number of Teeth 22
- Bore Dia. (In.) 3/16 inch
- Outside Dia. (In.) 1.2 inch
Product Information
- Brand B B Manufacturing
- MFR # 22T20P20-6P2
- Zoro # G605365945
- UPC # 195057677197
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.1 inch |
Face Width (In.) | 0.375 inch |
Bore Dia. (In.) | 3/16 inch |
Outside Dia. (In.) | 1.2 inch |
Hub Dia. (In.) | 0.75 inch |
Width | 6 inch |
Length | 1 inch |
Height | 9 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 22 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.02 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO COUPLE FLEX 4"" CLAY (P1001-44)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 5/8" (235113)
- DONALDSON Clamp, V-Band 5.8 In (149 Mm) (P206607)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, St (2X740)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- B B MANUFACTURING 42T32P20-6P3, Gear, Plastic (42T32P20-6P3)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 20Teeth, RH, Bronze (GB1077A)
- B B Manufacturing Gears & Gear Racks