Shop All Pulley Parts
B B Manufacturing
22T10-PS160A, Timing Pulley Stock, Aluminum
Mfr # 22T10-PS160A
Zoro # G805367701
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 inch
- Number of Teeth 22
- Material Aluminum
Product Information
- Brand B B Manufacturing
- MFR # 22T10-PS160A
- Zoro # G805367701
- UPC # 195057106352
- Country of Origin India
- Category Pulley Parts
Dimensions
Width | 1 inch |
Details
Number of Teeth | 22 |
Material | Aluminum |
Item | Timing Pulley Stock |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- CONTINENTAL CONTITECH B141 Wrapped V-Belt, 144" Outside Length, 21/32" Top Width, 1 Ribs (B141)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.95 lb (8652AR002FA00H0)
- FESTO Compact Cylinder ADN-12-25-I-P-A (ADN-12-25-I-P-A)
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- B B MANUFACTURING 16T10-PS160A, Timing Pulley Stock, Aluminum (16T10-PS160A)
- B B MANUFACTURING 26-5M-PS8A, Timing Pulley Stock, Aluminum (26-5M-PS8A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 12XL-PS8A, Timing Pulley Stock, Aluminum, Clear Anodized (12XL-PS8A)
- AAON PULLEY 1VP 62 x 88' (P51480)
- B B Manufacturing Pulley Parts