Shop All Timing Belt Pulleys
B B Manufacturing
22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 22MP025M6FA4
Zoro # G105355637
product price: $11.58
/ea
Sold in multiples of 6 for $69.48
$69.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 4.0 mm
- Outside Dia. - Timing Belt Pulleys 0.54 inch
- Material Aluminum
- Flange Dia. (In.) 0.74 inch
- Bore Type Finished Bore
Product Information
- Brand B B Manufacturing
- MFR # 22MP025M6FA4
- Zoro # G105355637
- UPC # 195057004641
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 4.0 mm |
Outside Dia. - Timing Belt Pulleys | 0.54 inch |
Flange Dia. (In.) | 0.74 inch |
Pitch Dia. (In.) | 0.56 inch |
Width | 0.75 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 22 |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G-D)
- GATES Bushing, Series 1610, Bore Dia 0.750 In (1610 .3/4)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04286, Pressure Line, 3 micron, Outside-In (MF0306444)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-7/8-XB)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 50-2P03-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P03-6FA3)
- B B MANUFACTURING 14MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (14MP025-6CA1)
- B B MANUFACTURING 14XL037-6FS3, Timing Pulley, Steel, Black Oxide (14XL037-6FS3)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B Manufacturing Timing Belt Pulleys