Shop All Timing Belt Pulleys
B B Manufacturing
21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 21XL037-6FA4
Zoro # G205356510
product price: $14.59
/ea
Sold in multiples of 6 for $87.54
$87.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.317 inch
- Setscrew 2
- Material Aluminum
- Width 1.75 inch
Product Information
- Brand B B Manufacturing
- MFR # 21XL037-6FA4
- Zoro # G205356510
- UPC # 195057621329
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.317 inch |
Width | 1.75 inch |
Flange Dia. (In.) | 1.563 inch |
Pitch Dia. (In.) | 1.337 inch |
Overall Length | 0.875 inch |
Length | 9 inch |
Height | 1.75 inch |
Details
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 21 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Weight | 0.099 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 3/8\u0022MPT, 4 Series (42-4)
- RULAND Shaft Collar, Clamp, 2Pc, 24mm, Steel (MSP-24-F)
- FAFNIR Single Row Radial Ball Bearing, Shielded (38KD C3)
- RULAND Keyed Collar, 2pc Double Wide, Bore 1.0000", Stainless, OD 1 3/4" (WSPK-16-SS)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING 40-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (40-3M09-6FA3)
- B B MANUFACTURING 22MP025M6CA6, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6CA6)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING TL48H150, Timing Pulley, Cast Iron, Black Oxide, (TL48H150)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B Manufacturing Timing Belt Pulleys