Shop All Timing Belt Pulleys
B B Manufacturing
21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 21MP037-6FA2
Zoro # G405356778
product price: $11.87
/ea
Sold in multiples of 6 for $71.22
$71.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/16 inch
- Outside Dia. - Timing Belt Pulleys 0.515 inch
- Width 0.75 inch
- Setscrew 2
- Number of Teeth 21
Product Information
- Brand B B Manufacturing
- MFR # 21MP037-6FA2
- Zoro # G405356778
- UPC # 195057000889
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 inch |
Outside Dia. - Timing Belt Pulleys | 0.515 inch |
Width | 0.75 inch |
Pitch Dia. (In.) | 0.536 inch |
Flange Dia. (In.) | 0.71 inch |
Length | 9 inch |
Height | 0.75 inch |
Overall Length | 0.75 inch |
Details
Setscrew | 2 |
Item | Timing Belt Pulley |
Number of Teeth | 21 |
Material | Aluminum |
Bore Type | Finished Bore |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.013 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 6.5 rpm, 90V, TENV (1LPL1)
- SUNNYSIDE Xylol, 1 qt. (82232S)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- DAYTON B67 V-Belt, 70 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A157 (6A157)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING 30XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-3FA4)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- B B MANUFACTURING 40-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (40-8P12-1210)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B Manufacturing Pulleys & Sheaves