Shop All Timing Belt Pulleys
B B Manufacturing
21L075-6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 21L075-6FA6
Zoro # G005356475
product price: $55.12
/ea
Sold in multiples of 2 for $110.24
$110.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/2 inch
- Outside Dia. - Timing Belt Pulleys 2.477 inch
- Flange Dia. (In.) 2.75 inch
- Width 5 inch
- Bore Type Finished Bore
Product Information
- Brand B B Manufacturing
- MFR # 21L075-6FA6
- Zoro # G005356475
- UPC # 195057625563
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/2 inch |
Outside Dia. - Timing Belt Pulleys | 2.477 inch |
Flange Dia. (In.) | 2.75 inch |
Width | 5 inch |
Pitch Dia. (In.) | 2.507 inch |
Overall Length | 1.5 inch |
Height | 5 inch |
Length | 2 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Number of Teeth | 21 |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.611 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT MOTOR - BRUSH - 36V 3.0HP 2000RPM (603398)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (670040056)
- SPEEDAIRE Snubber Hose, 300 psi, 3 ft L, Flexible TPE (494R78)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60HD)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING QD120L100, Timing Pulley, Cast Iron, Black Oxide, (QD120L100)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 42AT10/32-2, Timing Pulley, Aluminum (42AT10/32-2)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- B B Manufacturing Pulleys & Sheaves